Shop All Bar Sinks
Elkay
15 in W x 15 in L x 7.125 in H, Stainless Steel
Mfr # BLRQ1516MR2
Zoro # G508444327
original price:
$722.00
20% off
new price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lustrous Satin
- Overall Length 15 in
- Overall Width 15 in
- Overall Height 7.125 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 15 in |
Overall Width | 15 in |
Overall Height | 7.125 in |
Details
Finish | Lustrous Satin |
Material | Stainless Steel |
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Apollo APPR30034 Cross-Linked PEX-B Pipe, 3/4 in, 300 ft L, Red (APPR30034)
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RA)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-529)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 10mm Tube Size, Black (ZUSA-TF-PTC-368)
- ELKAY Bar Sink, 18G, 15x15, 1 Faucet Hole (BLR15601)
- ELKAY 15" W x 15" L x 6.125" H, Drop-In, Undermount Dbl Sink, SS, 35-3/4"x18-1/2" (BPSR153)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- ELKAY Bar Sink, 20G, 15x15, 1 Faucet Hole (BPSR151)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR15602)
- Elkay Bar Sinks