Shop All Bar Sinks
Elkay
15 in W x 15 in L x 7.125 in H, Stainless Steel
Mfr # BLR15162
Zoro # G208443262
original price:
$722.00
20% off
new price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Material Stainless Steel
- Finish Lustrous Satin
- Overall Height 7.125 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 15 in |
Overall Height | 7.125 in |
Overall Width | 15 in |
Details
Material | Stainless Steel |
Finish | Lustrous Satin |
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Butterfly Valve (1330026110)
- KOHLER Crue Touchless Pull-Down Single-Handle Kitchen Faucet (22974-2MB)
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C-62.0MS/STH)
- JONES STEPHENS Flush Fit Cl Flg, 6 Barrel, Plastic, PVC, 3" (C50308)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR15602)
- ELKAY 15 in W x 15 in L x 5.5 in H, Stainless Steel (LFRAD151555)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 3 Hole (PSR15173)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- ELKAY 15" W x 15" L x 6.125" H, Drop-In, Undermount Dbl Sink, SS, 35-3/4"x18-1/2" (BPSR153)
- HOUZER Houzer® 1515-6BS-1 Drop In Stainless Steel 2-Holes Bar/Prep Sink (1515-6BS-1)
- Elkay Bar Sinks