Shop All Bar Sinks
Elkay
15 in W x 15 in L x 7.125 in H, Stainless Steel
Mfr # BLR151
Zoro # G408443284
original price:
$722.00
20% off
new price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lustrous Satin
- Overall Length 15 in
- Overall Height 7.125 in
- Material Stainless Steel
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 15 in |
Overall Height | 7.125 in |
Overall Width | 15 in |
Details
Finish | Lustrous Satin |
Material | Stainless Steel |
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS English Vintage Wall-Mount Soap Dish, Chrome (BA7975C)
- DELTA Trinsic Monitor® 14 Series Shower Trim - Less Head Chrome (T14259-LHD)
- THRIFCO PLUMBING #70 1/4 Inch Female Flare x 1/4 Inch Female Flare Swivel Union (4401167)
- KINGSTON BRASS SD1975 American Classic Soap Dispenser, Oil Rubbed Bronze (SD1975)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- ELKAY 15 in W x 15 in L x 5.5 in H, Stainless Steel (LFRAD151555)
- ELKAY 15" W x 15" L x 6.125" H, Drop-In, Undermount Dbl Sink, SS, 35-3/4"x18-1/2" (BPSR153)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- ELKAY Bar Sink, 18G, 15x15, 1 Faucet Hole (BLR15601)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- Elkay Bar Sinks