Shop All Bar Sinks
Elkay
15 in W x 15 in L x 6.125 in H, Stainless Steel
Mfr # BPSRQ15MR2
Zoro # G508444693
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Overall Height 6.125 in
- Overall Width 15 in
- Material Stainless Steel
- Finish Brilliant Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 15 in |
Overall Height | 6.125 in |
Overall Width | 15 in |
Details
Material | Stainless Steel |
Finish | Brilliant Satin |
Description
Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 1" Push Brass Ball Valve Inline (24737LF)
- ANVIL 11/2X21/2 Xh Blk CW Nipple (0330532409)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706120-0806)
- ZORO SELECT 1" Female Coupler x Hose Shank 316 SS Coupler (3LW97)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR15602)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR152)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- ELKAY 15 in W x 15 in L x 5.5 in H, Stainless Steel (LFRAD151555)
- ELKAY 15" W x 15" L x 6.125" H, Drop-In, Undermount Dbl Sink, SS, 35-3/4"x18-1/2" (BPSR153)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- RUVATI 15-inch Gunmetal Black Stainless Steel Undermount Bar Prep 16 Gauge Kitchen Sink (RVH7015BL)
- Elkay Bar Sinks