Shop All Bar Sinks
Elkay
15 in W x 15 in L x 6.125 in H, Stainless Steel
Mfr # BPSR15MR2
Zoro # G308444619
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15 in
- Overall Height 6.125 in
- Material Stainless Steel
- Finish Brushed Satin
- Overall Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 15 in |
Overall Height | 6.125 in |
Overall Length | 15 in |
Details
Material | Stainless Steel |
Finish | Brushed Satin |
Description
Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x Socket (9837-212)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNWSHF)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 3 in (0390037182)
- DOMINION FAUCETS Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (77-1903)
- ELKAY 15 in W x 15 in L x 5.5 in H, Stainless Steel (LFRAD151555)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR152)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- ELKAY Bar Sink, 20G, 15x15, 1 Faucet Hole (BPSR151)
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- Elkay Bar Sinks