Shop All Bar Sinks
Elkay
15 in W x 15 in L x 6.125 in H, Stainless Steel
Mfr # BLR15601
Zoro # G608443220
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lustrous Satin
- Overall Width 15 in
- Material Stainless Steel
- Overall Length 15 in
- Overall Height 6.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 15 in |
Overall Length | 15 in |
Overall Height | 6.125 in |
Details
Finish | Lustrous Satin |
Material | Stainless Steel |
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1" (T-412G)
- LEGEND VALVE 1" T-2008 NL DE PEX BALL VALVE (101-578NL)
- VIEGA Viega ProPress reducer, 1" x 1/2" (85167)
- KISSLER Tank Lever, Plastic, Chrome (60-7149)
- ELKAY Bar Sink, 18G, 15x15, 1 Faucet Hole (BLR15601)
- ELKAY 15" W x 15" L x 6.125" H, Drop-In, Undermount Dbl Sink, SS, 35-3/4"x18-1/2" (BPSR153)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR152)
- ELKAY Bar Sink, 20G, 15x15, 1 Faucet Hole (BPSR151)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR15602)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- KOHLER Northland Top-Mount Bar Sink With Si (6579-1-0)
- Elkay Bar Sinks