Shop All Bar Sinks
Elkay
15 in W x 15 in L x 6.125 in H, Stainless Steel
Mfr # BCR15MR2
Zoro # G208444238
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 6.125 in
- Overall Width 15 in
- Overall Length 15 in
- Finish Brushed Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 6.125 in |
Overall Width | 15 in |
Overall Length | 15 in |
Details
Material | Stainless Steel |
Finish | Brushed Satin |
Description
Elkay has been a trusted name in stainless steel since 1920. Through the years, our engineering and manufacturing methods have continued to evolve. Our expertise in forming, welding, trimming and polishing stainless steel have helped us to set the industry standard. We are proud to be America's No. 1 selling kitchen sink company.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Moderne Brass (26346-9-2MB)
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/4 In, 316SS (BSBX61050-SP)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LVHB075100MTV)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK1167)
- ELKAY 15 in W x 15 in L x 5.5 in H, Stainless Steel (LFRAD151555)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR152)
- ELKAY Bar Sink, 20G, 15x15, 1 Faucet Hole (BPSR151)
- ELKAY Bar Sink, 18G, 15x15, 1 Faucet Hole (BLR15601)
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- Elkay Bar Sinks