Shop All Bar Sinks
Elkay
15 in W x 12.5 in L x 6.125 in H, Stainless Steel
Mfr # BPSFRQ1215
Zoro # G708444677
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brilliant Satin
- Overall Height 6.125 in
- Overall Width 15 in
- Overall Length 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 6.125 in |
Overall Width | 15 in |
Overall Length | 12.5 in |
Details
Material | Stainless Steel |
Finish | Brilliant Satin |
Description
Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Filter Screen, 2-1/4", Polypropylene (5580410)
- SANIFLO Toilet Bowl, Floor Mount, Elongated, White (087)
- ZORO SELECT 1" Female Coupler x Hose Shank 316 SS Coupler (3LW97)
- ZURN Seat Repair Kit, 3/4"-1", 975XL/XL2 (RK34-975XLSK)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- ELKAY Bar Sink, 20G, 15x15, 1 Faucet Hole (BPSR151)
- ELKAY Bar Sink, 18G, 15x15, 1 Faucet Hole (BLR15601)
- ELKAY 15" W x 15" L x 6.125" H, Drop-In, Undermount Dbl Sink, SS, 35-3/4"x18-1/2" (BPSR153)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- RUVATI 21-inch Drop-in Topmount Bar Prep Kitchen Sink 16 Gauge Stainless Steel Single Bowl (RVM5021)
- Elkay Bar Sinks