Shop All Bar Sinks
Elkay
15 in W x 12.5 in L x 6.125 in H, Stainless Steel
Mfr # BPSFR1215
Zoro # G208444559
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 15 in
- Overall Height 6.125 in
- Finish Brilliant Satin
- Overall Length 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 15 in |
Overall Height | 6.125 in |
Overall Length | 12.5 in |
Details
Material | Stainless Steel |
Finish | Brilliant Satin |
Description
Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, SS, 45 Degrees (ZUSA-PF-8207)
- ANVIL 1-1/2" x 1-1/2" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310045406)
- ZORO SELECT Hex Hanger with Grommets, 2-1/2 In. (E242.5)
- LEGEND VALVE 1" T-408 GATE VALVE (104-705)
- ELKAY Bar Sink, 20G, 15x15, 1 Faucet Hole (BPSR151)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 3 Hole (PSR15173)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 2 Hole (PSR15172)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- HOUZER Houzer® Drop In Stainless Steel Round Bar/Prep Sink (SCF-1830-1)
- Elkay Bar Sinks