Shop All Utility Sinks
Elkay
15 1/2 in W x 16 3/4 in L x 13 in H, Wall Hung, Bathroom Sink
Mfr # CHSB1716C
Zoro # G0601030
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 20 ga. 304 Stainless Steel
- Color Buffed Satin
- Overall Height 13 in
- Overall Length 16 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CHSB1716C
- Zoro # G0601030
- UPC # 94902451428
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 13 in |
Overall Length | 16 3/4 in |
Bowl Depth | 13 in |
Overall Width | 15 1/2 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | Limited Lifetime |
Back Splash Height | 7 in |
Bowl Size | 12 in x 9-1/4 in |
Description
With Faucet, Body Material 304 Stainless, Mounting Type Wall Mount, Color Buffed Satin, Overall Length 16 3/4 in, Overall Width 15 1/2 in, Overall Height 13 in, Bowl Size 12 in x 9-1/4 in, Bowl Depth 13 in, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 7 in, Side Splash No, Faucet Operation (2) Handle, Number of Stations 1, Drain Opening 2 in, Faucet Mounting Centers 4 in, Faucet Hole Dia. 1 1/4 in, Number of Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3-1/8" x 1-5/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048318)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-1/8"L, 250psi (BULK-CGF-424)
- ANVIL 1-1/2" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300028800)
- KINGSTON BRASS Metropolitan Wall Mount Soap Dish Holder, Chrome (BA4815C)
- ELKAY Clssc SS 33"x22"x6-1/2", Equal DoubleBwl Drop-in ADA Sink w/Prfct Drain (LRAD332265PD4)
- ELKAY Classic SS 33" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLRS3322125)
- ELKAY 18.5 in W x 13.5 in L x 9 in H, Stainless Steel (ECTRU12179TC)
- ELKAY Classic SS 43" x 22" x 12-1/8", Equal Double Bowl Drop-in Sink (DLR4322125)
- ELKAY 15 in W x 15 in L x 6 1/8 in H, Top Mount, Bathroom Sink (BCR151)
- ELKAY Classic SS 22" x 19-1/2" x 5", Single Bowl Drop-in ADA Sink (LRAD2219505)
- EAGLE GROUP 25 in W x 19 3/8 in L x 39 1/2 in H, Floor, Stainless Steel (2118-1-16/4-IF)
- Elkay Utility Sinks