Shop All Machine Screws
This Product is Discontinued
Elkay
1/4"-20 x 3/4 in Torx Machine Screw (Discontinued)
Mfr # 75724C
Zoro # G4729549
This Product is Discontinued
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3/4 in
- Screw Head Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 75724C
- Zoro # G4729549
- UPC # 94902677545
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Screw Head Type | Flat |
Drive | Torx |
Item | Machine Screw |
Description
Elkay Screw - 1/4'-20 X 3/4' Lg. Flat Hd. Pinned Torx
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.