Shop All Bar Sinks
Elkay
13 in W x 13 in L x 9 in H, Stainless Steel
Mfr # ECTSR13169BG3
Zoro # G408444830
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished Satin
- Overall Width 13 in
- Overall Length 13 in
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 13 in |
Overall Length | 13 in |
Overall Height | 9 in |
Details
Material | Stainless Steel |
Finish | Polished Satin |
Description
Elkay Crosstown is the ultimate mix of beauty, function and modern design. Tight corners provide more space inside the sink for stacking and washing dishes. The striking geometric aesthetic has universal appeal and makes an impact in any space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 2 gpm, 0.5 Micron, 3" O.D., 14 1/2 in H (EV960651-75)
- PARKER Flare Fittings, Brass, 1-3/8 (43F-6-10)
- HAM-LET 15/32" LET-LOK 316 SS Union (762L-SS-12MM)
- WORLDWIDE SOURCING Union Galv Mallble 150Lb 1-1/2 (34B-1-1/2G)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- ELKAY 15 in W x 15 in L x 5.5 in H, Stainless Steel (LFRAD151555)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 3 Hole (PSR15173)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- Elkay Bar Sinks