Shop All Utility Sinks
Elkay
1/2 in W x 25 in L x 12 in H, Wall, 18 ga. 304 Stainless Steel
Mfr # EFSBP25
Zoro # G6138076
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Material 18 ga. 304 Stainless Steel
- Color Stainless Steel
- Overall Height 12 in
- Overall Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EFSBP25
- Zoro # G6138076
- UPC # 094902337388
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 12 in |
Overall Length | 25 in |
Bowl Depth | 10" |
Overall Width | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Details
Mounting Type | Wall |
Material | 18 ga. 304 Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Rectangular |
Drain Opening | 1" |
No. of Bowls | 1 |
Back Splash | Yes |
For Use With | Elkay's EFS Model Floor Sinks |
Gauge | 18 |
Number of Holes | 0 |
Standards | ASME A112.19.3/CSA B45.4, Buy American Act |
Side Splash | no |
Faucet Mounting Centers | 1" |
With Faucet / Without Faucet | Without Faucet |
Item | Back Panel, for EFS2523C |
Includes | Wall Panel |
Description
Back Panel, for EFS2523C, Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 25 in, Overall Width 1/2 in, Overall Height 12 in, Back Splash Yes, Gauge 18, Includes Wall Panel, Manufacturers Warranty Length 5 yr, Standards ASME A112.19.3/CSA B45.4, Buy American Act
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T-544 INVERTED NOSE GARDEN (107-246)
- DIXON Butterfly Valve, 3 in, Grooved, Ductile Iron Body (GIBFV300)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8210G004)
- AMERICAN STANDARD Urinal, Top Spud Inlet, White (6042001EC.020)
- ELKAY 15 in W x 15 in L x 6 1/8 in H, Top Mount, Bathroom Sink (BCR151)
- ELKAY Elkay Crosstown 16 Gg SS 32.5'x18'x10' 1-Bowl Undermount Kit (EFRU311610TC)
- ELKAY Elkay Economy Scullery Sink 1Comp 12" Bowl 24" LDrainboard 50x29x45 (E1C24X24-L-24X)
- ELKAY Classic SS 17" x 22" x 6-1/2", Single Bowl Drop-in ADA Sink (LRAD172265OS4)
- ELKAY Top Mount, Stainless Steel, Classroom Sink (CDKAD2517650)
- ELKAY Classic SS 29" x 22" x 5-1/2", Equal Double Bowl Drop-in ADA Sink (LRAD2922555)
- ADVANCE TABCO 27 1/2 in W x 24 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-41-24)
- Elkay Utility Sinks