Shop All Drinking Fountains & Water Cooler Parts
Elkay
115V Remote Chiller For Drinking Fountain Kit, 8 Gph, Greenspec
Mfr # SJ8GRNP
Zoro # G708463166
product price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # SJ8GRNP
- Zoro # G708463166
- UPC # 94902128603
- Country of Origin Unknown
- Category Drinking Fountains & Water Cooler Parts
Details
Voltage | 115V |
Description
Genuine Elkay accessory
- •115 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nut, Zinc Pltd Steel, Comp, 3/4In (12 BU-S)
- SLOAN 3 Hole SLOAN Sensor Faucet, Polished Chrome (3362119)
- ELKAY Retrofit Filtration Kit w/1500-Gal Lead & CTO Filter & Status Monitor (EF1500VRBMC)
- PARKER Cap, Brass, Tube, 3/16 In., 3/8-24, PK10 (640F-3)
- ELKAY Reg -W/ Spring (61313C)
- ELKAY Front Pushbar Kit, EZ (1000001600)
- ELKAY Kit - Back Panel Assembly Ezs8Ws (1000004833)
- ELKAY Valve Kit, Elkay, 1x1x1", Solenoid Valve (2000000503)
- ELKAY Drain Fitting, SS, Grid Stnr, Brass Tail (LK9)
- ELKAY Pushbar-Push Side Gray (51565C)
- GLOBAL INDUSTRIAL Outdoor Drinking Fountain with Bottle Filler, Rotocast Granite Finish (603601)
- Elkay Drinking Fountains & Water Cooler Parts