Shop All Machine Screws
Elkay
#10 x 1 mm Torx Machine Screw
Mfr # 75566C
Zoro # G4727534
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size #10
- Fastener Length 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 75566C
- Zoro # G4727534
- UPC # 94902328164
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10 |
Fastener Length | 1 mm |
Details
System of Measurement | Metric |
Drive | Torx |
Item | Machine Screw |
Description
Elkay Screw-#10 X 1 Pinned Torx
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0002)
- ZORO SELECT Serrated Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 13/32 in Ht, 25 PK (3HDX6)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 9/16 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP242)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-3)
- USA INDUSTRIALS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-801)
- HILLMAN FH PHL MS Z 8-32X1/2 (101053)
- ZORO SELECT #8-32 x 5/16 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.016.0031)
- ZORO SELECT #10-24 x 5/8 in Torx Flat Machine Screw, Plain Stainless Steel, 4000 PK (1010MTF188)
- ZORO SELECT 3/8"-16 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 750 PK (3724MPF)
- NEWPORT FASTENERS #2-56 x 1/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 10000 PK (122693)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68566)
- Elkay Machine Screws