Shop All Bathroom Sink Faucets
Elkay
1 Hole Bathroom Faucet, Chrome
Mfr # LKB721C
Zoro # G5457901
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant Yes
- Finish Chrome
- Handle Type Sensor Operated (Hands Free)
- Flow Rate 2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKB721C
- Zoro # G5457901
- UPC # 094902469164
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5-5/8" |
Manufacturers Warranty Length | 5 yr. limited |
Overall Height | 11-5/8" |
Details
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Sensor Operated (Hands Free) |
Flow Rate | 2 gpm |
Number of Handles | 0 |
Body Material | Brass |
Flow Outlet Type | Laminar |
Item | Faucet,Pre-Rinse,10" Add-On Spout |
Connection | 1/2" FNPT |
Type | Electronic Sensor Scrub/Hand wash Battery Powered Deck Mount Faucet |
Residential / Commercial | Commercial |
System of Measurement | Inch |
Faucet Spout | Gooseneck |
Compliance | ADA & ICC A117.1; ASME A112.18.1/CSA B125.1; NSF 61; NSF 372 (lead free) |
Mounting | Deck Mounted |
Includes | AC Plug-In and Battery Holder With 4 AA Batteries |
Valve Type | Electronic Control Module |
Description
Item Faucet,Pre-Rinse,10 In. Add-On Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Robe Hook Transitional Csa (YH200#BN)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Nickel (KMM101BN)
- KROWNE Krowne 16-120L - Royal Series Foot Pedal Valve (16-120L)
- KEENEY MFG Tub Spout with Front Diverter, Brushed Nickel (PP825-35BN)
- ELKAY Faucet, E-Sensor, Scrub/Handwash, Batt Pwrd (LKB722C)
- ELKAY Single Hole Only Mount, 1 Hole Faucet, Pull-Down, Kitchen (LK6000CR)
- ELKAY Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome (LK422L4)
- ELKAY Elkay Sensor Deck Mount Wash Faucet (LKB721CNC)
- ELKAY 1 Hole Faucet, Pre-Rinse, 12" Add-On Spout, Chrome (LKB737C)
- ELKAY Wristblade Handle 8" Mount, 3 Hole Faucet, Sensor Lavatory Deck Mount, Chrome (LK800GN04T6)
- JONES STEPHENS Bar Tap Faucet, Brushed Nickel (B70008)
- Elkay Bathroom Sink Faucets & Accessories