Shop All Sink Soap Dispensers
Elkay
1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Matte Black
Mfr # LK321MB
Zoro # G6856018
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Residential / Commercial Residential
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK321MB
- Zoro # G6856018
- UPC # 94902120904
- Country of Origin China
- Category Sink Soap Dispensers
Details
Residential / Commercial | Residential |
Material | Brass |
Finish | Matte Black |
Item | Soap/Lotion Dispenser |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF 3/4 in. Copper Plated Metal Hanger Strap (524-10CPK2)
- RHEEM 10 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- MIDLAND METAL ShutOff Cock, 14 Nominal Size, MIP x FIP, 150 psi, 069 Hex, Media Natural GasLP Gas, Forg (46161T)
- KOHLER Stonewood Elongated Toilet Seat (4647-0)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Chrome (LK321CR)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Black Stainless (LK321BK)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Lustrous Steel (LK321LS)
- ELKAY Dispnser, Soap/Lotion, 2.12x5.06x3.5", Chro (LK330CR)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-1500)
- DELTA Delta Soap/Lotion Dispenser, Ventd Funnel (RP30395)
- ZURN Camaya Series™ Sensor Soap Dispenser (Z6953-SD)
- Elkay Sink Soap Dispensers