Shop All Sink Soap Dispensers
Elkay
1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Lustrous Steel
Mfr # LK321LS
Zoro # G6856115
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Residential / Commercial Residential
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK321LS
- Zoro # G6856115
- UPC # 94902120898
- Country of Origin China
- Category Sink Soap Dispensers
Details
Residential / Commercial | Residential |
Finish | Lustrous Steel |
Material | Brass |
Item | Soap/Lotion Dispenser |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn 10" x 10" Square Floor Drain W/Screws, Brass (PB400-10S-GRID-W/SCR)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (604-MFC)
- LEGEND VALVE 1/2" T-453 NL Y-PTN CHECK VALV (105-303NL)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (1VFT4)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Black Stainless (LK321BK)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Matte Black (LK321MB)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Chrome (LK321CR)
- ELKAY Dispnser, Soap/Lotion, 2.12x5.06x3.5", Chro (LK330CR)
- PEERLESS Westchester Soap Dispenser (RP100093OB)
- KOHLER Body Assembly, Transitional (1041656-CP)
- KINGSTON BRASS SD8618 Soap Dispenser W/ Straight Nozzle 17 oz, Brushed Nickel (SD8618)
- Elkay Sink Soap Dispensers