Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer
Mfr # LKPD1
Zoro # G8810599
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Stainless Steel
- Length (In.) 4-3/16"
- Overall Pipe Length 4"
- Material of Construction Stainless Steel
- Pipe Dia. (In.) 1-1/2" O.D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKPD1
- Zoro # G8810599
- UPC # 94902764443
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 4-3/16" |
Overall Pipe Length | 4" |
Pipe Dia. (In.) | 1-1/2" O.D |
Details
Color/Finish | Polished Stainless Steel |
Material of Construction | Stainless Steel |
Item | Perfect Drain Fitting, Strainer |
For Use With | Perfect Drain Sink models |
Description
Perfect Drain,Type 304,SS,Body,Strainer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- NIBCO Press Caps, 1 (9172750HPC)
- BRADLEY 30 in "H x 24 in "W, Framed, Mirror, Glass (781-024300)
- ZORO SELECT PVC Reducer Bushing, Spigot, 8 in x 6 in Pipe Size (837-585)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- KOHLER Clearflo 1-1/2" Adjustable Pop-Up Drain (7169-AF-CP)
- Elkay Sink Drains