Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Stainless Steel
Mfr # LK335
Zoro # G8810711
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Stainless Steel
- Length (In.) 4-7/16"
- Overall Pipe Length 4"
- Material of Construction Stainless Steel
- Pipe Dia. (In.) 1-1/2" O.D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK335
- Zoro # G8810711
- UPC # 94902034959
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 4-7/16" |
Overall Pipe Length | 4" |
Pipe Dia. (In.) | 1-1/2" O.D |
Details
Item | Drain Fitting, Strainer Basket with Rubber Seal and Tailpiece |
Color/Finish | Polished Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Sinks |
Description
Drain Fitting,3.5 In.,SS,Strainr,Rubbr Seal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS NDS117BC Valve Box, 25-3/4 in L, 19 in W, 12-1/4 in H, HDPE, Black (117BC-AST)
- NORMANDY PRODUCTS Normandy Products C-1705 3 x 4 x 4 in. Downspout Adapter DSXI Corrugated SDR35 Fitting (C-1705)
- APOLLO VALVES Vacuum Breaker, 1/4In, FNPT, Bronze, 125 psi (3810101)
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Tee (60TE111N112)
- ELKAY 1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer (LKPDVR18B)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain, Strainer (LKPDQ1CR)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- Elkay Sink Drains