Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting
Mfr # LK27
Zoro # G8814537
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4-7/16"
- Material of Construction Stainless Steel
- Overall Pipe Length 4"
- Pipe Dia. (In.) 1-1/2" O.D
- Color/Finish Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK27
- Zoro # G8814537
- UPC # 94902034652
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 4-7/16" |
Overall Pipe Length | 4" |
Pipe Dia. (In.) | 1-1/2" O.D |
Details
Material of Construction | Stainless Steel |
Color/Finish | Polished Stainless Steel |
Item | Drain Fitting |
Type | Lever Operated |
For Use With | Sinks |
Description
Drain Fitting,3.5 In.,Lever Operated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Commercial 86T Single Hole Metering Faucet (86T1194)
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Pipe (T5027S)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Grooved (0390210185)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38NL)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- ELKAY 2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK25RT)
- ELKAY Drain Fitting, 3.5", SS, Strainer, Tail (LKAD35)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- Elkay Sink Drains