Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece
Mfr # LK99
Zoro # G8807613
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
- Material of Construction Stainless Steel
- Pipe Dia. (In.) 1-1/2" O.D
- Overall Pipe Length 4"
- Length (In.) 4-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK99
- Zoro # G8807613
- UPC # 94902037783
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" O.D |
Overall Pipe Length | 4" |
Length (In.) | 4-7/16" |
Details
Color/Finish | Chrome |
Material of Construction | Stainless Steel |
Item | Drain with Strainer Basket and Tailpiece |
For Use With | Sinks |
Description
Sink,SS Decorative Drain for Univ
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Studio Tub Walls 60X32 ArcWht (2946BW.011)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (0361111008)
- WATTS Repair Kit, Watts Series 009, 2-1/2 to 3In (009 2 1/2 - 3 2nd Check Kit)
- LEGEND VALVE 1" BLACK SIDE OUTLET ELBOW (350-055C)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- ELKAY 2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK25RT)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- KINGSTON BRASS KB6001 Complement Push-Up Drain W/ Overflow, Polished Chrome (KB6001)
- Elkay Sink Drains