Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Rubber Stopper.
Mfr # LK2
Zoro # G8815578
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4-3/4"
- Color/Finish Polished Stainless Steel
- Material of Construction Stainless Steel
- Overall Pipe Length 4"
- Pipe Dia. (In.) 1-1/2" O.D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK2
- Zoro # G8815578
- UPC # 94902033266
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 4-3/4" |
Overall Pipe Length | 4" |
Pipe Dia. (In.) | 1-1/2" O.D |
Details
Color/Finish | Polished Stainless Steel |
Material of Construction | Stainless Steel |
Item | Drain with Rubber Stopper. |
For Use With | Sinks |
Description
Drain,Rubber Stopper,3.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF24701)
- DELTA Monitor 17 Series Valve Trim W/ 6-Setting Integrated Diverter (T27959-BL)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0050IP100-PF-0000-00)
- PENTAIR/OMNIFILTER Undersink Water Filtration System with CB3 Carbon Block Cartridge (TO1-DS3-S18)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- T&S BRASS Drain - Rotary (B-3950)
- Elkay Sink Drains