Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Stainless Steel, Drain, Strainer
Mfr # LKPDQ1LS
Zoro # G9376302
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4-1/2"
- Pipe Dia. (In.) 1-1/2" O.D
- Overall Pipe Length 4"
- Material of Construction Stainless Steel
- Color/Finish Lustrous Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKPDQ1LS
- Zoro # G9376302
- UPC # 094902098678
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 4-1/2" |
Pipe Dia. (In.) | 1-1/2" O.D |
Overall Pipe Length | 4" |
Details
Item | Drain, Strainer |
Material of Construction | Stainless Steel |
Color/Finish | Lustrous Steel |
For Use With | Elkay Quartz Sinks with Perfect Drain |
Description
Quartz Perfect Drain Lustrous Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Filter, 1 In, 10 Microns Water Block (40M299)
- SLOAN Repair Part B32 Grip (5302274)
- DELTA Two Handle Blade Bar/Prep Faucet (2171LF-WBHHDF)
- KOHLER Chesapeake 19-1/4" X 17-1/4" Wall-Mo (1728-0)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain, Strainer (LKPDQ1CR)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ELKAY Drain Fitting, 3.5", SS, Strainer, Tail (LKAD35)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8218)
- Elkay Sink Drains