Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Stainless Steel, Drain, Strainer
Mfr # LKPDQ1CR
Zoro # G8815112
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4-1/2"
- Pipe Dia. (In.) 1-1/2" O.D
- Overall Pipe Length 4"
- Color/Finish Chrome
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKPDQ1CR
- Zoro # G8815112
- UPC # 94902098661
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 4-1/2" |
Pipe Dia. (In.) | 1-1/2" O.D |
Overall Pipe Length | 4" |
Details
Color/Finish | Chrome |
Material of Construction | Stainless Steel |
Item | Drain, Strainer |
For Use With | Elkay Quartz Sinks with Perfect Drain |
Description
Quartz Perfct Drain Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Single Handle 1/3 Hole Ashfield Single Control Centerset Bath F, Brushed Nickel (LF-M42-YPKK)
- PENTAIR Pentek 5 Micron 20 in. Standard Water Sediment Filter Cartridge (P5-20)
- AMERICAN STANDARD Pter 3985 Cadet Dk Mt Bath Fill (M918026-0070A)
- CHICAGO FAUCET Mechanical Mixer, Brass (242.165.AB.1)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- ELKAY 2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK25RT)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8108)
- Elkay Sink Drains