Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Stainless Steel, Drain Fitting with Strainer Basket and Tailpiece
Mfr # LK35B
Zoro # G8811457
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. (In.) 1-1/2
- Material of Construction stainless steel
- Length (In.) 4.4375
- Color/Finish Polished Stainless Steel
- Overall Pipe Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK35B
- Zoro # G8811457
- UPC # 94902035079
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2 |
Length (In.) | 4.4375 |
Overall Pipe Length | 4" |
Details
Material of Construction | stainless steel |
Color/Finish | Polished Stainless Steel |
Item | Drain Fitting,3.5",SS,Strainer,Tail |
Description
Drain Fitting,3.5 In.,SS,Strainer,Tail
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp Tee, 316L, SS, 1.5" (B7MP-R150)
- ZURN 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (112-SXL)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 3/4 in Pipe Size (406131)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- ELKAY 1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer (LKPDVR18B)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- ELKAY 1-1/2" O.D Pipe Dia., Nickel Plated Brass Body w/Stainless Steel Strainer Basket & Tailpiece (LK36)
- ELKAY P-Trap, Cleanout Plug (LK500)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1007)
- Elkay Sink Drains