Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Stainless Steel, Drain Fitting with Strainer and Tailpiece
Mfr # LK372
Zoro # G8996001
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Stainless Steel
- Overall Pipe Length 4"
- Pipe Dia. (In.) 1-1/2" O.D
- Length (In.) 4-1/2"
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK372
- Zoro # G8996001
- UPC # 094902035529
- Country of Origin China
- Category Sink Drains
Dimensions
Overall Pipe Length | 4" |
Pipe Dia. (In.) | 1-1/2" O.D |
Length (In.) | 4-1/2" |
Details
Color/Finish | Polished Stainless Steel |
Item | Drain Fitting with Strainer and Tailpiece |
Material of Construction | Stainless Steel |
For Use With | Sinks |
Description
Drain Ftg. w/Grid Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Tee, Low-Lead Cast Bronze, C x C x FNPT (712BH-LF 1/2X1/2X3/4)
- LEGEND VALVE 1" T-16 40 MESH SCREEN (105-715)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 3/8" (4307000056)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- ELKAY Drain Fitting, 3.5", SS, Strainer, Tail (LKAD35)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952)
- Elkay Sink Drains