Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Nickle-Plated Brass, Drain, Vandal-resistant Strainer and Tailpiece
Mfr # LKVR18
Zoro # G8815499
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. (In.) 1-1/2" O.D
- Material of Construction Nickle-Plated Brass
- Color/Finish Polished Nickel
- Overall Pipe Length 4"
- Length (In.) 4-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKVR18
- Zoro # G8815499
- UPC # 94902224732
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" O.D |
Overall Pipe Length | 4" |
Length (In.) | 4-5/8" |
Details
Material of Construction | Nickle-Plated Brass |
Item | Drain, Vandal-resistant Strainer and Tailpiece |
Color/Finish | Polished Nickel |
For Use With | Sinks |
Description
Strainer,3.5 In. Drain,Nickl Platd,Tailpc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .125-SS)
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Weight: 2.07 (0255-C)
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- ELKAY 2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK25RT)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain, Strainer (LKPDQ1CR)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- PROPLUS 1 Brass Bar Sink Drain (122352)
- Elkay Sink Drains