Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Nickel Plated Brass Body w/Stainless Steel Strainer Basket & Tailpiece
Mfr # LK36
Zoro # G8811043
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2-7/8"
- Overall Pipe Length 4"
- Material of Construction Nickel Plated Brass Body w/Stainless Steel Strainer Basket & Tailpiece
- Pipe Dia. (In.) 1-1/2" O.D
- Color/Finish Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK36
- Zoro # G8811043
- UPC # 94902035420
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 2-7/8" |
Overall Pipe Length | 4" |
Pipe Dia. (In.) | 1-1/2" O.D |
Details
Item | Drain Fitting with Strainer Basket |
Material of Construction | Nickel Plated Brass Body w/Stainless Steel Strainer Basket & Tailpiece |
Color/Finish | Polished Stainless Steel |
For Use With | Sinks |
Description
Drain Fttng,2 In. Ni Platd Brass,SS,Strainr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Sprayhead Grommet Circle (124-020C)
- CUSH-A-NATOR High Intensity Temp Orange, Steel, Pipe (HIT64P)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2-1/2 in Pipe Size (435025)
- NIBCO 2" x 1/2" NOM FTG x C Copper Reducer (6002 2x1/2)
- ELKAY Drain Fitting, 3.5", SS, Strainer, Tail (LKAD35)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- LARSEN SUPPLY CO Larsen Supply 03-3501 1.5 in. Chrome Plated Brass Kitchen Drain P-Trap (661916)
- Elkay Sink Drains