Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer
Mfr # LKPDAD18B
Zoro # G8814911
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Chrome Plated Brass
- Pipe Dia. (In.) 1-1/2" O.D
- Length (In.) 4-3/16"
- Overall Pipe Length 4"
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKPDAD18B
- Zoro # G8814911
- UPC # 94902011820
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" O.D |
Length (In.) | 4-3/16" |
Overall Pipe Length | 4" |
Details
Material of Construction | Chrome Plated Brass |
Item | Drain, Strainer |
Color/Finish | Chrome |
Description
Strainer,Chrome,Brass Body,PDrain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducer, 1/2 x 1/4 In, BSPP (RI1/2EDX1/4CF)
- ZORO SELECT PVC PVC Flange, Socket, 4 in Pipe Size (854-040)
- PLAST-O-MATIC Adjustable Relief Valve, 1/4 In, 100 psi (RVDT025T-PV)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0602)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- ALLPOINTS Sink Drain (561219)
- Elkay Sink Drains