Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain Fitting and Strainer
Mfr # LK177
Zoro # G9002207
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2-15/16"
- Overall Pipe Length 4"
- Pipe Dia. (In.) 1-1/2" O.D
- Color/Finish Chrome
- Material of Construction Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK177
- Zoro # G9002207
- UPC # 094902033235
- Country of Origin United States
- Category Sink Drains
Dimensions
Length (In.) | 2-15/16" |
Overall Pipe Length | 4" |
Pipe Dia. (In.) | 1-1/2" O.D |
Details
Item | Drain Fitting and Strainer |
Color/Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With | Sinks |
Description
Drain Fitting,2 In.,Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1056-44SR)
- APOLLO BY TMG 1/2 in. x 1/2 in. PVC FIP x FIP Union (PVCU12F)
- B & K UNION GLV 1-1/4X1-1/4"" (511-706BG)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220496)
- ELKAY 1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer (LKPDVR18B)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- ELKAY Drain Fitting, 3.5", SS, Strainer, Tail (LKAD35)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- ALLPOINTS Sink Drain (561211)
- Elkay Sink Drains