Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece
Mfr # LKAD18
Zoro # G8813861
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Pipe Dia. (In.) 1-1/2" O.D
- Overall Pipe Length 4"
- Color/Finish Chrome
- Length (In.) 15-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKAD18
- Zoro # G8813861
- UPC # 94902209876
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" O.D |
Overall Pipe Length | 4" |
Length (In.) | 15-13/16" |
Details
Material of Construction | Brass |
Color/Finish | Chrome |
Item | Drain with Strainer and Tailpiece |
For Use With | Sinks |
Description
Drain,3.5 In.,Chro Platd Brss,Strainr,Tail
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS ELBOW CORRUGATE 4""90 (0490AA)
- NIBCO Tee, Low-Lead Cast Bronze, C x C x FNPT (712BH-LF 1/2X1/2X3/4)
- KOHLER Mounting Kit (1259495)
- ISPRING Whole House Water Filtration System (WGB21B+AH12MN16X2)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain, Strainer (LKPDQ1CR)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- PLUMB PAK EXTENSN TUBE SLIP 1-1/4"" (PP42-16W)
- Elkay Sink Drains