Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet
Mfr # LK53
Zoro # G8815392
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 31-1/2"
- Color/Finish Chrome
- Material of Construction Brass
- Pipe Dia. (In.) 1-1/2" O.D
- For Use With Double Bowl Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK53
- Zoro # G8815392
- UPC # 94902178998
- Country of Origin United States
- Category Sink Drains
Dimensions
Length (In.) | 31-1/2" |
Pipe Dia. (In.) | 1-1/2" O.D |
Details
Color/Finish | Chrome |
Material of Construction | Brass |
Item | Drain Fitting End Outlet |
For Use With | Double Bowl Sinks |
Description
Sink,Drain Fitting End Outlet for Dbl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Water Tray Hdr111 (THP3067)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 in x 3/4 in Pipe Size (1436131)
- WHEELER-REX Inner-Outer Reamer, 3/8"-2" (50100)
- ZORO SELECT 1-1/2" FNPT 304 SS 45 Degree Elbow (404E111N112)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ELKAY Drain Fitting, 3.5", SS, Strainer, Tail (LKAD35)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- TRUMBULL INDUSTRIES Keeney Mfg Co 17GA 1-1/4" x 1-1/4" Chrome Plated P-Trap with Cleanout (303CP)
- Elkay Sink Drains