Elkadart

Elkadart 21-2281-18 Tornado Steel Soft-Tip Darts; Multi-Color - 18 g


product price: $58.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We provide a full line of billiard table, part and its accessories. We know many of our loving clients have a passion on billiards, which leads us to this path. We lead our clients to enjoy their passion with safety and confidence. Our aim is to make everyone very confident about their passion and to satisfy every requirements for them.

Features
  • Tornado 18 g
  • Alloy barrels with a bronze-chrome finish are grooved for grip
  • Aluminum shafts
  • 100-micron flights with planetary graphics offer a cool look
  • Slim case is included for simple storage
Specifications
  • Color: Multi-Color
  • Weight: 0.26 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.