Shop All Coffee Tables
Elk Studio
Zander Coffee Table, Wheat Toast
Mfr # S0075-10574
Zoro # G708204370
product price: $998.00
/ea
Free Shipping & Returns
$998.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 38 in
- Length 38 in
- Height 16 in
- Frame Color Brown
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0075-10574
- Zoro # G708204370
- UPC # 804343208242
- Country of Origin Indonesia
- Category Coffee Tables
Dimensions
Width | 38 in |
Length | 38 in |
Height | 16 in |
Details
Item | Coffee Table |
Frame Color | Brown |
Frame Material | Wood |
Finish | Wheat Toast |
Description
The Zander Coffee Table is a fourlegged round coffee table constructed of Mindi wood solids and veneer in a Wheat Toast finish The table top has an extended height, giving it a chunky proportion that feels vintageinspired
- •38in W x 38in D x 16in H
- •Item has a natural finish
- •Item made from wood
- •1 year limited warranty
- •The coffee table is an important piece of the style puzzle in any room
- •Coffee tables anchor a seating arrangement in a living room or sitting room
- •Some assembly required
- •Cord management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Microfiber Executive Chair, 17 1/2-, Plush (BT-70222-MIC-FLAIR-GG)
- KASON Hinge, Self Closing, HD, 1-1/2" Offset (11277S00014)
- FLEX-A-LITE Flex-A-Lite FLE33094 Electric Fan Controller with Relay Push-In Probe (FLE33094)
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- ELK STUDIO Wagner Coffee Table (17636)
- ELK STUDIO Etna Coffee Table (S0075-10014)
- FABULAXE Rectangular Acrylic Waterfall Modern Coffee Table (QI003600)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- MOES Conga Coffee Table, Copper (OT-1002-42)
- HENN & HART Dixon Blackened Bronze Coffee Table (CT0058)
- BAXTON STUDIO Mariela Natural Brown and Black Low Profile Coffee Table with Basket (221-12739-ZORO)
- Elk Studio Coffee Tables