Shop All Bookcases & Bookshelves
Elk Studio
Whitepark Bay Bookshelf in Natural Fir Wood and Galvanized Steel
Mfr # 3138-480
Zoro # G808207189
product price: $545.40
/ea
Free Shipping & Returns
$545.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Whitepark Bay
- Color Natural
- Height 68.9 in
- Width 23 in
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 3138-480
- Zoro # G808207189
- UPC # 843558170227
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Height | 68.9 in |
Width | 23 in |
Length | 18.11 in |
Details
Item | Bookcase - Shelf |
Series | Whitepark Bay |
Color | Natural |
Material | Wood |
Finish | Natural |
Description
This shelving unit is a sleek and understated addition to any room Its simple lines coupled with its metal finish are a subtle nod to industrial chic design, while the wood accents and neutral tones mean this piece will comfortably blend with any color scheme Set on casters and featuring 2 drawers with rivet detailing, this unit is the embodiment of style and utility Matching items in this collection are available to complete the look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- SAFCO Desk-Side Printer Stand, Light Gray (1860GR)
- RICARDO Ricardo Isabella Lace Rod Pocket Tailored Window Valance (02780-01-014-01)
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- SPACE SOLUTIONS Mobile Organizer, 18" Deep, 4 Drawer, Black (22792)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 60"H, Unfinished (SH-3226A)
- BASICWISE Durable 4-Tier Wooden Corner Bookshelf, Perfect for Tiny Home, Shelves for Bedroom, Classroom, White (QI003553.W)
- HIGHKEY 5-Cube Open Shelf; White (LR375180)
- PROGRESSIVE FURNITURE Progressive Furniture I170-83 35 in. Composite 6-Shelf Bookcase with Fabric Baskets - 3-2-1 Cube Organizer; White (I170-83)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- GLOBAL INDUSTRIAL Interion Divider for 277442BK Steel Bookcase 250mm x 222mm (RP9058)
- Elk Studio Bookcases & Bookshelves