Shop All Drinkware Accessories
Elk Studio
Wavertree Hanging Wine and Glass Rack in Black and Natural Fir Wood
Mfr # 3187-011
Zoro # G908209854
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5 in
- Height 18.88 in
- Length 4.75 in
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 3187-011
- Zoro # G908209854
- UPC # 843558170494
- Country of Origin China
- Category Drinkware Accessories
Dimensions
Width | 31.5 in |
Height | 18.88 in |
Length | 4.75 in |
Details
Item | Bookcase - Shelf |
Color | Black |
Material | Metal |
Description
Practical and functional, this wineglass rack is also the perfect way to make an eyecatching focal point in a kitchen or dining area The black metal frame and natural tone wood detailing lets your glassware take center stage while crafting a country bistro aesthetic that is both sleek and rustic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Pilot Tube (A29206)
- HATCO Infinite Switch Kit (02.19.017.00)
- RECIPRO TOOLS Recip Rat-Tail File Mtl (RCT-RTM-10)
- SELKIRK 4 in. D X 4 in. D Adjustable 90 deg Aluminum Stove Pipe Elbow (184230)
- ELK STUDIO Best Cellar Wine Rack (351-10734)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs WR1359 Wood Wine Rack - White (WR1359)
- TRUE FABRICATIONS True Fabrications 3032 Cheery Cub Bottle Holder (3032)
- TRUE FABRICATIONS Black And Pink Fashion Wine Purse (2877)
- HOMEROOTS Refreshments Oval Stainles Steel Galvanized Beverage Tub (HO382745)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres WR1424 Keyent Metal Wine Rack - Bronze; 38 x 18 x 10 in. (WR1424)
- TRUE FABRICATIONS Birthday Cake Wine Gift Bag (2785)
- Elk Studio Drinkware Accessories