Shop All Coffee Tables
Elk Studio
Wagner Coffee Table
Mfr # 17636
Zoro # G408204403
product price: $548.00
/ea
Free Shipping & Returns
$548.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 40 in
- Length 40 in
- Height 18 in
- Frame Color Green
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 17636
- Zoro # G408204403
- UPC # 71438013955
- Country of Origin Indonesia
- Category Coffee Tables
Dimensions
Width | 40 in |
Length | 40 in |
Height | 18 in |
Details
Item | Coffee Table |
Frame Color | Green |
Frame Material | Wood |
Finish | Green |
Description
Wagner Coffee Table
- •Hand-crafted.
- •Hand-finished.
- •Custom-designed finishes.
- •Coordinating items available in the collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VWH)
- ELK STUDIO Etna Coffee Table (S0075-10014)
- HUDSON & CANAL Henn & Hart CT0224 Winston Blackened Bronze & Limed Oak Round Coffee Table - 17 x 34.13 x 34.13 in. (CT0224)
- OFFICESOURCE OS Laminate Collection Tables Coffee Table (PL219ES)
- ALATERRE FURNITURE Brookline 3-Piece Living Room Set with 42" Round Coffee Table and Two 20" End Tables (AWBL18184268)
- CONVENIENCE CONCEPTS Alpine Coffee Table, Black - 44 x 20 x 18 in. (HI2539805)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1840)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, White/Rustic Oak (ZG-ZP-030-WT-GG)
- Elk Studio Coffee Tables