Shop All Candleholders
Elk Studio
Vineyard Lantern
Mfr # 769191
Zoro # G908207584
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 23.5 in
- Length 7.1 in
- Width 7.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # 769191
- Zoro # G908207584
- UPC # 769072769191
- Country of Origin China
- Category Candleholders
Dimensions
Height | 23.5 in |
Length | 7.1 in |
Width | 7.1 in |
Details
Item | Candle - Candleholder |
Color | Brown |
Description
Vineyard Lantern
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVBK)
- TRADEMARK FINE ART Claude Monet 'Waterlilies Classic' Canvas Art, 22x32 (M0005-C2232GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- GORGEOUSGLOW Black Lamp Holder Candle Socket (GO783694)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- Elk Studio Candleholders