Shop All Trays and Platters
Elk Studio
Union Hotel Tray
Mfr # TRAY090
Zoro # G408210442
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5 in
- Height 0.7 in
- Color Silver
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # TRAY090
- Zoro # G408210442
- UPC # 843558165438
- Country of Origin India
- Category Trays and Platters
Dimensions
Length | 11.5 in |
Width | 7.5 in |
Height | 0.7 in |
Details
Item | Tabletop - Kitchen |
Color | Silver |
Material | Metal |
Description
Union Hotel Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCOLD Norcold 619041 Spring Holder Assembly - Rh Evap Door / Silver Spring (619041)
- DART Container, 6 oz., Sqt, 20/50, PK1000 (DCC 6SJ12)
- TAYLOR FREEZER On-Off Switch 358 (14464)
- BOHN REFRIGERATION Fan Guard, 12" , Blue Plastic (37000701)
- ELK STUDIO Square Platter in Cerametal Finish (CPLAT002)
- HAPCO-ELMAR R3030GRPH-Essential 10.5x12.5" Rect. Tray W/ Handles, Graphite, PK 36 (R3030GRPH)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 14 x 18 (3184031537)
- GENPAK Large Foam Hinged Dinner Container 9.25x9.25x3 White Vented, PK200 (SN200-V)
- ELEGANT GARDEN DESIGN Elegant Designs HG2000-WJY 15.50 x 12 in. Joy Decorative Wood Serving Tray with Handles (HG2000-WJY)
- DESIGNS-DONE-RIGHT Blue Square Lucite Tray (DE938143)
- CAMBRO 25 1/2 in x 8 1/4 in Black Market Tray (826MT110)
- Elk Studio Trays and Platters