Shop All Table Lamps
Elk Studio
Tula 30'' High 1Light Table Lamp, Set of 2 Gray
Mfr # S0019-9471/S2
Zoro # G908204965
Free Shipping & Returns
$396.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Width 17 in
- Material Earthenware
- Finish Gray Glazed
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # S0019-9471/S2
- Zoro # G908204965
- UPC # 843558181315
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 in |
Width | 17 in |
Length | 17 in |
Details
Material | Earthenware |
Finish | Gray Glazed |
Color | Gray |
Bulb Type | A21 |
Item | Table Lamp |
Maximum Wattage | 150 |
Number of Bulbs | 1 |
Shade Color | White |
Design Style | Transitional |
Voltage | 120 |
Shade Material | Fabric |
Bulb Base Type | Medium - E26 |
Description
The Tula Table Lamp is ideal for a coastal or updated traditional style living room, bedroom or hallway Made from earthenware, this 1bulb design features a white finish with its textural pattern highlighted in grey Its soft, organic tones are topped with a round hardback shade in off white, textured linen This piece is ideal for bringing ambient lighting to a side table or consoles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips TUV 36t5 HO 4P SE replacement light bulb lamp (TUV 36T5 HO 4P SE PHILIPS)
- BERGEN INDUSTRIES LED Work Light, 7500 lm, 5000K, 60W (K560)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 212L - Candelabra Base - 120V - 2-Pack (S3782)
- STREAMLIGHT Black Rechargeable LED Tactical Handheld Flashlight, Nickel Cadmium (NiCd) Proprietary, 485 lm lm (76813)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- ELK STUDIO Paxford 19'' High 1-Light Desk Lamp - Black - Includes LED Bulb (S0019-9563-LED)
- ELK STUDIO Concettas 28'' High 1-Light Table Lamp - Navy - Includes LED Bulb (77185-LED)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELIMINATOR LIGHTING Eliminator Lighting Decor MBSK MBSK Mirror Ball Stand with White Scrim & Motor (Decor MBSK)
- SIMPLE DESIGNS 20.4in Tall Traditional Ceramic Purled Texture Bedside Table Lamp with White Fabric Drum Shade, Gray (LT1135-GRY)
- LALIA HOME 27.25-in. Glossy State-of-the-Art Modern Entwined Table Lamp, Chrome (LHT-3020-CH)
- Elk Studio Table Lamps