Shop All Baking Utensils
Elk Studio
TRex Cookie Cutters Set of 6
Mfr # CPTREX/S6
Zoro # G308210344
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Finish Copper
- Height 6.81 in
- Length 0.2 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # CPTREX/S6
- Zoro # G308210344
- UPC # 812121012868
- Country of Origin India
- Category Baking Utensils
Dimensions
Height | 6.81 in |
Length | 0.2 in |
Width | 4.88 in |
Details
Color | Brown |
Finish | Copper |
Material | Metal |
Style | Traditional |
Description
TRex Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS Vacuum Insulated Carafe, Lever Lid, 34 oz (TGS10SC)
- CORAL BAY Coral Bay Toasted Flake Coconut 10lbs (CB100)
- REYNOLDS Foodservice Film, Pvc Slide Cutter (REY 910SC)
- VULCAN HART Temperature Controller (857112-1)
- ELK STUDIO Armadillo Cookie Cutters Set of 6 (ARM/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- CRESTWARE Spatula, Plastic, 14 In, PK12 (PS135)
- CREATIVE CONVERTING Assorted Color Plastic Picks, 2.75", 3600PK (01450)
- REMCO Mini Bench Scraper, Polypropylene, Orange (69597)
- CRESTWARE Spatula, Silicone, 16-1/4 In (PS16H)
- KITCHENAID KitchenAid 6009349 Black ABS & Nylon Basting Spoon (6009349)
- Elk Studio Baking Utensils