Shop All Accent Furniture and Storage
Elk Studio
Tower Top 2Door Cabinet
Mfr # 17301
Zoro # G308206620
product price: $460.35
/ea
Free Shipping & Returns
$460.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Tower Top
- Frame Material Wood
- Length 18 in
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 17301
- Zoro # G308206620
- UPC # 71438010763
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Length | 18 in |
Height | 34 in |
Width | 42 in |
Details
Arm Style | Transitional |
Series | Tower Top |
Frame Material | Wood |
Item | Cabinet - Credenza |
Finish | Brown |
Color | Brown |
Description
Handcrafted from plywood and mahogany, the Tower Top cabinet range comes in a twotone finish of rich mahogany on the doors and sides with white on the top and legs The signature square door handles are custom made for the Tower Top collection and add a rustic flourish to the look The 4door credenza is ideal for adding storage space to a living room, bedroom, or dining area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood Queen Size 4-Drawer Platform Storage Bed Frame (196-11508-ZORO)
- BAXTON STUDIO Thalassa White Modern Arm Chair (85-4325)
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO Jordrock Console Table (164-011)
- WALD IMPORTS Map Faux Leather Suitcase (SP0015)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- Elk Studio Accent Furniture and Storage