Shop All Candleholders
Elk Studio
Tonal Candleholder, Set of 3
Mfr # 621413
Zoro # G208207437
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Height 14 in
- Length 9.5 in
- Width 9.5 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 621413
- Zoro # G208207437
- UPC # 769072621413
- Country of Origin India
- Category Candleholders
Dimensions
Height | 14 in |
Length | 9.5 in |
Width | 9.5 in |
Details
Item | Candle - Candleholder |
Color | Brass |
Material | Metal |
Description
Presenting the Tonal Pillar Holders, sold as a set of three At Elk Home, explore a range of stylish and versatile decorative accessories that add the perfect finishing touch to any space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Alabaster, Vinyl (493N90)
- CRATHCO 4 in Leg Set, PK4 (M005SA)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- GYFORD 12-Pack, Double Bottle Wine Pegs - Black (WPK-D12-BL)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- ELEGANT GARDEN DESIGN Elegant Designs HG1001-CHR 5 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece Makeup Brush or Pen Organizer Cup - Chrome (HG1001-CHR)
- GORGEOUSGLOW Black Lamp Holder Candle Socket (GO783694)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlesticks: Set of Two Estate (TV999798)
- ELEGANT GARDEN DESIGN Elegant Designs HG1004-CHR 3 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1004-CHR)
- Elk Studio Candleholders