Shop All Drinkware Accessories
Elk Studio
Telluride Wine Caddy
Mfr # 619946
Zoro # G908209908
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75 in
- Color Brown
- Height 14.25 in
- Length 4.5 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 619946
- Zoro # G908209908
- UPC # 769072619946
- Country of Origin India
- Category Drinkware Accessories
Dimensions
Width | 11.75 in |
Height | 14.25 in |
Length | 4.5 in |
Details
Item | Tabletop - Kitchen |
Color | Brown |
Material | Metal |
Description
Telluride Wine Caddy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Thermostat Service Kit -Danfoss (RF000083S)
- CROCK POT 1.5qt Blk Slow Cooker (SCR151NP)
- EAGLE GROUP Knob 2-1/4 D, Off-10-1 (301986)
- GREEN MOUNTAIN COFFEE Coffee, Organic Sumatran, 0.4 oz., PK24 (4060)
- ELK STUDIO Best Cellar Wine Rack (351-10734)
- TRUE FABRICATIONS True Fabrications 3032 Cheery Cub Bottle Holder (3032)
- VINTIQUEWISE Wine Barrel Round Table Wine Storage Cabinet (QI003768)
- CAROLINES TREASURES Carolines Treasures SS8382MUK Starry Night Australian Shepherd Michelob Ultra bottle sleeves For Slim Cans (SS8382MUK)
- SEA FOAM COMPANY Buy Smart Depot G7750 Wine Cooler Backpack (G7750)
- TRUE FABRICATIONS True Logo Purse Bag (2891)
- CAROLINES TREASURES Carolines Treasures LH9293LITERK Labrador Winter Snowflakes Holiday Wine bottle sleeve Hugger - 24 oz. (LH9293LITERK)
- Elk Studio Drinkware Accessories