Shop All Washroom Accessories
Elk Studio
Telluride Toothbrush Holder
Mfr # 556111
Zoro # G708432933
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25 in
- Finish Multicolor
- Width 3 in
- Container Mounting Style Traditional
- Series Telluride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # 556111
- Zoro # G708432933
- UPC # 769072556111
- Country of Origin India
- Category Washroom Accessories
Dimensions
Height | 4.25 in |
Width | 3 in |
Length | 3 in |
Details
Item | Bath |
Finish | Multicolor |
Container Mounting Style | Traditional |
Series | Telluride |
Indoor/Outdoor | Indoor |
Description
Telluride Toothbrush Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 X 1/2 BLACK RED. COUPLIN (350-539C)
- ZORO SELECT Repair Clamp, Single Bolt, 2-1/2 In, 304 SS (24T951)
- DELTA Delta Commercial Instit Parts: 0.5 Gpm Vr Spray Cache Outlet (063255A)
- DIXON Cam and Groove Coupler, 8 in Nominal, Coupler x Class 150 Flange End Style, Aluminum (800-DL-AL)
- DELTA Delta Pressure Test Plug, Hot/Cold (RP46079)
- MOEN Triva Brushed Nickel Single Robe Hook (BP1803BN)
- ALPINE INDUSTRIES Bamboo Wooden Tissue Box Cover, PK3 (ALP405-BMB-3pk)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-TT)
- FROST Stainless Steel Shower Curtain Hooks, 12PK (1144-501L)
- ZORO SELECT Shower Rod, Chrome, 60In (2VAL9)
- MOEN Curved 5' Shower Rod with Pivot Flange Old World Bronze (CSR2165OWB)
- Elk Studio Washroom Accessories