Shop All Serving Plates and Bowls
Elk Studio
Telluride Server 1525inch
Mfr # 607639/S2
Zoro # G308211037
product price: $86.74
/ea
Free Shipping & Returns
$86.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15.25 in
- Overall Length (In.) 8 in
- Overall Width (In.) 8 in
- Color Clear
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 607639/S2
- Zoro # G308211037
- UPC # 769072607639
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 15.25 in |
Overall Length (In.) | 8 in |
Overall Width (In.) | 8 in |
Details
Item | Tabletop - Kitchen |
Color | Clear |
Material | Glass |
Description
Telluride Server 1525inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Cord Set 12/3 Sjt 8' (02-18-111)
- PACIFIC HANDY CUTTER Cutter, Box-Blue Raze (RSC-432)
- HOSHIZAKI Solenoid Valve (4A5745-03)
- CORNELIUS Accumulator Foamed Viper (620045372)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- TABLECRAFT Brickhouse Ramekin, SS, 2"X1.75", 2.5OZ (GRSS2)
- TABLECRAFT Mixing Bowl, SS, Mirror, 13.25"X4.25", 8Qt (H827)
- CRESTWARE Footed Nappie Bowl, 16 oz., Ceramic Bone White PK12 (CM35)
- INTERNATIONAL TABLEWARE 16 Oz Quad Square Fine Porcelain Soup Plate, PK24 (QP-18)
- FASTFOOD Bishop Soft Square Porcelain Dinnerware Set, White - 16 Piece (FA2614828)
- WORLD TABLEWARE Princess White 9.75" Cream White Rolled Edge Medium Rim Plate, PK24 (PWC-9)
- Elk Studio Serving Plates and Bowls