Shop All Baking Utensils
Elk Studio
Teddy Bear 2 Cookie Cutters Set of 6
Mfr # TBR2/S6
Zoro # G308209966
$43.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Height 0.88 in
- Material Metal
- Width 5.5 in
- Length 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # TBR2/S6
- Zoro # G308209966
- UPC # 812121010567
- Country of Origin India
- Category Baking Utensils
Dimensions
Height | 0.88 in |
Width | 5.5 in |
Length | 0.2 in |
Details
Style | Traditional |
Material | Metal |
Finish | Copper |
Color | Brown |
Description
Teddy Bear 2 Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Cone, Safety, Pop-Up, 20" For - Part# Rbmdfg9S0000Yel (RBMDFG9S0000YEL)
- ALTO-SHAAM Thermostat, Fast, 325F (TT-3329)
- GARLAND Bell Crank-Right For - Part# 1082199 (1082199)
- CRETORS Led Power Supply, 2A (18409-1)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Armadillo Cookie Cutters Set of 6 (ARM/S6)
- SANI-LAV Mixing Paddle, 36 In, 304 Stainless Steel (2078)
- CRESTWARE Spoon Spatula, Silicone, 14 In (PS14HS)
- GOOD COOK Sifter W/Crank Tin 3Cp (24302)
- WINCO 6 in Dough Scraper (DSC-2)
- CARLISLE FOODSERVICE Pastry Brush, 7 1/2 in L, Plastic Handle (4039102)
- Elk Studio Baking Utensils