Shop All Serving Plates and Bowls
Elk Studio
Swing Arm 4 Bowl Etagere
Mfr # ETAG006
Zoro # G208237823
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25.75 in
- Overall Length (In.) 13.4 in
- Color Silver
- Overall Width (In.) 18 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # ETAG006
- Zoro # G208237823
- UPC # 752423551538
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 25.75 in |
Overall Length (In.) | 13.4 in |
Overall Width (In.) | 18 in |
Details
Item | Tabletop - Kitchen |
Color | Silver |
Material | Metal |
Description
Swing Arm 4 Bowl Etagere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL SLICERS Spacer Plug (01-403875-00024)
- SCOTSMAN Manifold (02-3518-01)
- SAVOR IMPORTS-CARELLO Savor Imports-Carello Oil Olive Pomace Oil Plastic Jug 1 gal. Jug, PK6 (504730)
- RITZ Nabisco Ritz Peanut Butter Cracker Sandwiches 1.35 oz., PK112 (00210)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- CARLISLE FOODSERVICE Dinner Plate, 8.92" Dia, Tan (4350125)
- TUXTON CHINA Concentrix 12 in. Pasta Bowl - Cobalt - 6 pcs (CCD-120)
- INTERNATIONAL TABLEWARE 9 3/4 in Quad Square Fine Porcelain Plate, PK24 (QP-9)
- TABLECRAFT Mixing Bowl, SS, Mirror, 19"X6" Hw, 20 Qt (H830)
- TABLE 12 16-Piece Natural White Coupe Dinnerware Set, Service for 4 (TD16Y40W)
- ACHLA DESIGNS Achla CGB-09R 12 Inch Red Glass Crackle Glass Bowl (CGB-09R)
- Elk Studio Serving Plates and Bowls