Shop All Candleholders
Elk Studio
Stratton Set of 2 Lighting
Mfr # 571756/S2
Zoro # G908207126
product price: $48.60
/ea
$48.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.1 in
- Length 8 in
- Width 8 in
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 571756/S2
- Zoro # G908207126
- UPC # 769072571756
- Country of Origin Unknown
- Category Candleholders
Dimensions
Height | 11.1 in |
Length | 8 in |
Width | 8 in |
Details
Item | Candle - Candleholder |
Material | Wood |
Description
Stratton Set of 2 Lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 30" Cocktail Tables (CTC2630)
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - Twin - Chevron Embossed - Silver (1302TWSIL)
- LOGO BRANDS Detroit Lions Status Bed In A Bag Queen (611-BNBQ-B1)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- ELEGANT GARDEN DESIGN Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome (HG1002-CHR)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- GORGEOUSGLOW Black Lamp Holder Candle Socket (GO783694)
- Elk Studio Candleholders